Order Entry
Canada
Orders LinkContactUsLinkComponent
Biopsy Bags, Electron Microscopy Sciences

Biopsy Bags, Electron Microscopy Sciences

Biopsy paper bags, 30×50 mm
  103302-550
Marketsource
Supplier #:  62326-10
Biopsy Bags, Electron Microscopy Sciences
  103302-550
Marketsource
Biopsy Bags, Electron Microscopy Sciences
Biopsy Bags, Electron Microscopy Sciences

Biopsy paper bags, 30×50 mm

 
$128.99
   
Each Pack of 500
 
   
 

Bags are made up of porous paper which provides maximum tissue safety during processing.

  • Made from porous paper
  • Permits proper fluid exchange and drainage
  • Available in 25 and 35 mm diameter or 25 and 32 mm sizes

They permit proper fluid exchange and drainage.

To use: simply introduce the specimen into the bag and fold it enclosing the cassette or capsule. Now ready to process as usual.

 
  • Description:
    Biopsy paper bags
  • Size:
    30×50 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.