Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Flat Carbon Fiber Soft Tip, Electron Microscopy Sciences

Style 54, 110 mm, 2×2×2 mm
  103302-360
 :  78751-04
Flat Carbon Fiber Soft Tip, Electron Microscopy Sciences
  103302-360
Flat Carbon Fiber Soft Tip, Electron Microscopy Sciences
Flat Carbon Fiber Soft Tip, Electron Microscopy Sciences

Style 54, 110 mm, 2×2×2 mm

 
$70.16
   
Each
 
   
 

Tweezers with scratch resistant carbon fiber tips, specially designed to handle sensitive objects.

  • Stainless steel body
  • Corrosion resistant tips
  • ESD safe
  • Length 110 mm
  • Tip width 2×2×2, 2.5, 6, and 10 mm

The body of the EMS carbon fiber soft tip tweezers is made from low carbon austenitic, non-magnetic stainless steel

Typical applications include handling of sensitive and electronic components, soft materials, micro-mechanical parts, glass, quartz, ceramics and silicon wafers. The tweezers body is made from non-magnetic stainless steel. ESD safe.

The tips are corrosion resistant to moderately aggressive chemicals, salts and acids. Optimal working temperatures are up to 350 °C (662 °F). For short term use, maximum temperature should not exceed 925 °C (1697 °F).

 
  • Description:
    Style 54
  • Overall length:
    110 mm
  • Tip width:
    2×2×2 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.