EMS Glycerol Mounting Medium With DAPI and DABCO, Electron Microscopy Science
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
EMS Glycerol with DAPI and DABCO™ is an aqueous mounting medium for preserving fluorescence of tissue and cell smears.
- Fortified with DAPI a counter-stain for DNA
- Ready to use with anti-fading agent 1, 4-Diazobicyclo-(2,2,2-octane (DABCO™)
- Used in situ hybridization techniques or other methods where fluorescence of DNA staining is required
- RNA is also stained with DAPI
EMS Glycerol with DAPI and DABCO™ is an aqueous mounting medium for preserving fluorescence of tissue and cell smears. This unique formula prevents rapid photobleaching of FITC, Texas Red, AMCA, Cy2, Cy3, Cy5, Alexa fluoro 488, Alexa fluoro 594, Green fluorescent protein (GFP), tetramethyly rhodamine, Redox. Fluorescence is retained during prolonged storage at 4°C in the dark.
Caution: Not recommended for phycoethyrin (PE), phycocyanin (PC) and allophycocyanin (APC)
Specifications
Specifications
- Description:Glycerol Mounting Medium w/ DAPI and DABCO
- Size:20 ml
- Cat. No.:103302-256
- Boiling point:290 °C (554 °F)
- Storage temperature:2-8°C. Protect from light.
Specifications
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



