Order Entry
Canada
Orders LinkContactUsLinkComponent
 

MacroTubes, 5 ml

Workstation Rack Tube Holder for 50 Tubes, 9.5 x 5 x 2", —
Catalog # 470225-032
Supplier:   MTC BIO, INC.
 :  C2592_WARDS
MacroTubes, 5 ml
Catalog # 470225-032
Supplier:  MTC BIO, INC.
MacroTubes, 5 ml
MacroTubes, 5 ml

Workstation Rack Tube Holder for 50 Tubes, 9.5 x 5 x 2", —

Price
$119.75
Log in for availability
Each
Product Details & Documents

The perfect tubes for intermediate volumes.

  • Uniform wall thickness
  • Appropriate for storage from –86 to 100 °C
  • Color-code samples for easy identification
  • RNAse-, DNAse-, Pyrogen-, and Cytotoxin-free
  • Snap-cap or screw-cap available

Made of maximum clarity, low-binding virgin polypropylene, these tubes are sized to be compatible with all standard equipment.

They're a valuable resource for boiling and for sample preservation.

Specifications
  • Description:
    Workstation Rack Tube Holder for 50 Tubes
  • Dimensions:
    9.5 x 5 x 2"
  • Packaging: