MacroTubes, 5 ml
Adapter for 15mL Centrifuge, —, 4 per Pack
Catalog # 470225-022
Supplier: VWR International
Jump to:
Product Details & Documents
The perfect tubes for intermediate volumes.
- Uniform wall thickness
- Appropriate for storage from –86 to 100 °C
- Color-code samples for easy identification
- RNAse-, DNAse-, Pyrogen-, and Cytotoxin-free
- Snap-cap or screw-cap available
Made of maximum clarity, low-binding virgin polypropylene, these tubes are sized to be compatible with all standard equipment.
They're a valuable resource for boiling and for sample preservation.
Documents
Specifications
- Description:Adapter for 15mL Centrifuge
- Dimensions:—
- Packaging:4 per Pack



