MacroTubes, 5 ml
Yellow Colored Tubes, 16 x 55 mm, 25000×g, 4 Bags of 50 Tubes, Non sterile
Catalog # 470225-018
Supplier: MTC BIO, INC.
Supplier #: C2500-Y_WARDS
Jump to:
Product Details & Documents
The perfect tubes for intermediate volumes.
- Uniform wall thickness
- Appropriate for storage from –86 to 100 °C
- Color-code samples for easy identification
- RNAse-, DNAse-, Pyrogen-, and Cytotoxin-free
- Snap-cap or screw-cap available
Made of maximum clarity, low-binding virgin polypropylene, these tubes are sized to be compatible with all standard equipment.
They're a valuable resource for boiling and for sample preservation.
Specifications
- Sterility:Non sterile
- Description:Yellow Colored Tubes
- Dimensions:16 x 55 mm
- Packaging:4 Bags of 50 Tubes
- Max. rcf:25000×g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



