Indicator® Bin, Akro-Mils
15 lbs., 6.75×11.625×4", Black/red
Catalog # 75856-020
Supplier: Akro-Mils
Supplier #: 36462BLKRED
Jump to:
Product Details & Documents
The two-toned Indicator® Bin is a single-bin organizational system featuring a colored trigger side to indicate low inventory and prevent stock-outs and assembly line interruptions.
- Bright red or orange trigger color indicates low stock levels
- Innovative double-hopper bin can be filled or picked from both sides
- Fit on shelving
- Nesting
- Made in the USA
Innovative, low-cost alternative to high-end inventory control systems. An ideal tool for implementing a Kanban system for visual process management.
Specifications
- Capacity:15 lbs.
- Color:Black/red
- W×D×H:6.75×11.625×4"



