Indicator® Bin, Akro-Mils
20 lbs., 6.625×17.875×4", Blue/orange
Catalog # 75855-592
Supplier: Akro-Mils
Supplier #: 36468BLUE
Jump to:
Product Details & Documents
The two-toned Indicator® Bin is a single-bin organizational system featuring a colored trigger side to indicate low inventory and prevent stock-outs and assembly line interruptions.
- Bright red or orange trigger color indicates low stock levels
- Innovative double-hopper bin can be filled or picked from both sides
- Fit on shelving
- Nesting
- Made in the USA
Innovative, low-cost alternative to high-end inventory control systems. An ideal tool for implementing a Kanban system for visual process management.
Specifications
- Capacity:20 lbs.
- Color:Blue/orange
- W×D×H:6.625×17.875×4"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



