Order Entry
Canada
Orders LinkContactUsLinkComponent
BoneClones® Plastic Bone Storage

BoneClones® Plastic Bone Storage

Plastic Skull Case, 25.4 cm, 21.6 cm, 19 cm
Catalog # 470224-442
Supplier #:  S-81
BoneClones® Plastic Bone Storage
Catalog # 470224-442
BoneClones® Plastic Bone Storage
BoneClones® Plastic Bone Storage

Plastic Skull Case, 25.4 cm, 21.6 cm, 19 cm

Price
$79.80
Log in for availability
Each
Product Details & Documents

These corrugated plastic storage and carrying cases provide durable, economical storage and carrying of natural bone and replica human adult skeletons or multiple skulls.

  • Corrugated plastic construction
  • Easy to assemble
  • Fits most disarticulated skeletons

The cases have lightweight structure and are easy to assemble. This case is both attractive and resilient. Corrugated plastic side panels assure protection of its contents. This case ships flat and is easy to assemble.

This case will fit an adult disarticulated human skeleton and postcranial bones. In addition, the case with its multiple divisions will fit up to six human and fossil hominid skulls as well as many primate skulls. The Skull case is designed for the storage of a single full sized skull and is not compartmentalized.

Specifications
  • Description:
    Plastic Skull Case
  • Height:
    19 cm
  • Length:
    21.6 cm
  • Width:
    25.4 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.