Order Entry
Canada
Orders LinkContactUsLinkComponent
PRO External Circulators with Base Controller, Lauda Brinkmann

PRO External Circulators with Base Controller, Lauda Brinkmann

PRO RP 240 E, –40...+200 °C, 115 V, 60 Hz, 2.4 - 4.4 L, 0.6 kW, 1.8 kW
Catalog # 75840-852
Supplier:   Lauda-Brinkmann
Supplier #:  L000452
PRO External Circulators with Base Controller, Lauda Brinkmann
Catalog # 75840-852
Supplier:  Lauda-Brinkmann
PRO External Circulators with Base Controller, Lauda Brinkmann
PRO External Circulators with Base Controller, Lauda Brinkmann

PRO RP 240 E, –40...+200 °C, 115 V, 60 Hz, 2.4 - 4.4 L, 0.6 kW, 1.8 kW

Price
$26,827.11
Log in for availability
Each
Product Details & Documents

Our PRO units have advantages such as low filling volume combined with powerful Varioflex pump, resulting in rapid temperature change. Environment Friendly (GWP).

  • Bright high contrast OLED display
  • Programmer with 1 program, 20 segments
  • Removable remote control
  • Temperature display in °C or °F
  • Menu navigation in 5 languages

LAUDA PRO External Circulators are designed to handle the most demanding external applications

The BASE Controller features a bright OLED display that is removable from the unit, allowing for flexible operation.

The low internal filling volume of the PRO permits for rapid temperature changes and dynamic control of the external process. Varying temperature ranges and heating/cooling powers ensure the optimal fit.

Certifications: CE marked.

Specifications
  • Model:
    PRO RP 240 E
  • Temperature range:
    –40...+200 °C
  • Volume:
    2.4 - 4.4 L
  • Heating capacity:
    1.8 kW
  • Electrical:
    115 V, 60 Hz
  • Cooling capacity:
    0.6 kW
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.