Order Entry
Canada
Orders LinkContactUsLinkComponent
PRO External Circulators with Command Touch, Lauda Brinkmann

PRO External Circulators with Command Touch, Lauda Brinkmann

PRO RP 240 EC, –40...+200 °C, 220 V, 60 Hz, 2.4 - 4.4 L, 0.6 kW, 2.3 kW
Catalog # 75840-844
Supplier:   Lauda-Brinkmann
Supplier #:  L000320
PRO External Circulators with Command Touch, Lauda Brinkmann
Catalog # 75840-844
Supplier:  Lauda-Brinkmann
PRO External Circulators with Command Touch, Lauda Brinkmann
PRO External Circulators with Command Touch, Lauda Brinkmann

PRO RP 240 EC, –40...+200 °C, 220 V, 60 Hz, 2.4 - 4.4 L, 0.6 kW, 2.3 kW

Price
$33,387.63
Log in for availability
Each
Product Details & Documents

PRO units have advantages such as low filling volume combined with powerful Varioflex pump, resulting in rapid temperature change. Environment Friendly (GWP).

  • Large color touch screen (5.7")
  • Programmer with 100 programs; each with 50 segments
  • Weekly timer and count-down function
  • Data logging; export to USB stick
  • Individual user rights up to 20 users
  • Menu navigation in 8 languages
  • Removable touch command
  • Temperature in °C or °F

LAUDA PRO External Circulators are designed to handle the most demanding external applications

The COMMAND TOUCH controller features the highest level of customer control with a multi-touch display and upgradable software.

The low internal filling volume of the PRO permits for rapid temperature changes and dynamic control of the external process. Varying temperature ranges and heating/cooling powers ensure the optimal fit.

Certifications: CE marked.

Specifications
  • Model:
    PRO RP 240 EC
  • Temperature range:
    –40...+200 °C
  • Capacity:
    2.4 - 4.4 L
  • Heating capacity:
    2.3 kW
  • Electrical:
    220 V, 60 Hz
  • Cooling capacity:
    0.6 kW
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.