Order Entry
Canada
Orders LinkContactUsLinkComponent
 

CELLSPIN Spinner System, Argos Technologies

CELLSPIN Glass Pendulum, 100 mL
Catalog # 75834-438
Supplier:   Antyila Scientific
 :  24406-21
CELLSPIN Spinner System, Argos Technologies
Catalog # 75834-438
Supplier:  Antyila Scientific
CELLSPIN Spinner System, Argos Technologies
CELLSPIN Spinner System, Argos Technologies

CELLSPIN Glass Pendulum, 100 mL

Price
$804.45
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

CELLSPIN a reliable cell culture system.

  • Culture volumes from 100 to 1000 ml
  • Can be individually programmed
  • Equipped with an alarm system

The CELLSPIN is a stirrer for cultivating cells in spinner bottles with culture volumes from 100 to 1000 ml. The speed (5-75 rpm) and other stirring parameters can be individually programmed and modified at any time via the control unit, which is located outside of the incubator. In case of power failure or accidental disconnection of control and spinner units an alarm system is activated. The corrosion-free and sturdy construction makes the CELLSPIN a reliable cell culture system that will keep your cells always "on the move.

 : CE certified.

 : Includes a stirring platform (with 4 stirring positions), a control unit, a power supply and a control cable.

Specifications
  • Description:
    CELLSPIN Glass Pendulum, 100 mL
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.