Boreal Science Digital Compound Microscopes
Boreal trinocular digital 5 MP microscope, with 30° inclined forward-facing trinocular head, LED
Catalog # 470222-452
Supplier: National Optical
Supplier #: DC5-169-ASC
Jump to:
Product Details & Documents
In these digital compound instruments, a video camera is built into the traditional microscope chassis.
- Motic image editing software included
- Smartboard compatible
- One-year manufacturer's warranty on camera
- Boreal lifetime warranty on microscope chassis
- VAC: 100 - 120
These rugged digital microscopes offer high resolutions. One power supply operates both the microscope and camera. The included, user-friendly Motic image editing software lets you capture images in JPG, TIFF, MIG, and BMP formats and movies in AVI format.
Digital and Digital2000 microscopes connect to a computer via a USB port. Each microscope comes with all-connecting cables.
Ordering information: This product includes a manufacturer's warranty.
Documents
Manual Boreal Microscope
Manual
Motic Software_15
Product Literature
Specifications
- Magnification:4×, 10×, 40×R, 100×R
- Description:Boreal trinocular digital 5 MP microscope, with 30° inclined forward-facing trinocular head
- Illumination:LED
- Cat. No.:470222-452
- Model:470222-452
- W×D×H:7¼×9¼×16½"
- Stage:Large 140×135 mm (5½x5-5/16") rackless mechanical stage
- Electrical:100 - 120 V
Accessories
Product Information
- Catalog #ElectricalAvailabilityPrice
- Replacement bulb
Product Information
- Catalog #AvailabilityPrice
- Replacement Bulb 20W 12V Halogen



