Biox Transfer Pipettes
160 mm, Sterile, To 1 mL, Individually Wrapped
Catalog # 75799-904
Supplier: TWD Scientific
Supplier #: BX30-0135A1-1
Jump to:
Product Details & Documents
Transfer Pipettes are perfect for quick and safe liquid transfer.
- Disposable
- Polyethylene construction
- Uniform drop size
- 100% inert for accurate sampling
Polyethylene pipettes are a great alternative to pasteur pipettes or rubber bulbs.
Specifications
- Sterility:Sterile
- Length:160 mm
- Packed:Individually Wrapped
- Graduations:To 1 mL
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



