VWR® Sampling Spoons, PS
Sampling Spoons, 12.7 cm (5"), White, 2.5 ml (0.08 oz.)
Supplier: VWR International
Jump to:
Product Details & Documents
Disposable spoons are ideal for the sampling of powder, granules and pastes.
- Individually packed, gamma radiation sterilized
Certifications: Production, assembling and packaging according to cleanroom Class 7 (10,000). Complies with food and FDA guidelines.
Documents
Specifications
- Capacity:2.5 ml (0.08 oz.)
- Color:White
- Description:Sampling Spoons
- Length:12.7 cm (5")



