Order Entry
Canada
Orders LinkContactUsLinkComponent
Washdown Quickberm, Justrite®

Washdown Quickberm, Justrite®

Quickberm Washdown, 168 W x 4 H x 648 L", 176 W x 4 H x 680 L"
Catalog # 10861-172
Supplier:   Justrite
Supplier #:  28581
Washdown Quickberm, Justrite®
Catalog # 10861-172
Supplier:  Justrite
Washdown Quickberm, Justrite®
Washdown Quickberm, Justrite®

Quickberm Washdown, 168 W x 4 H x 648 L", 176 W x 4 H x 680 L"

Price
$12,671.84
Log in for availability
Each (1,800US Gal)
Product Details & Documents

Washdowns use reinforced fabric material to withstand drive-thru traffic, including backhoes and skid steers.

  • Two 1" NPT fittings on each side of the berm for drainage
  • Simply remove foam inserts to fold material for quick and compact storage

Durable EnGuard™V, modified PVC coated fabric material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers.

Specifications
  • Description:
    Quickberm Washdown
  • Interior dimensions:
    168 W x 4 H x 648 L"
  • Ext. dimensions:
    176 W x 4 H x 680 L"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.