Washdown Quickberm, Justrite®
Quickberm Washdown, 120 W x 4 H x 216 D", 128 W x 4 H x 252 L"
Catalog # 10861-168
Supplier: Justrite
Supplier #: 28578
Jump to:
Product Details & Documents
Washdowns use reinforced fabric material to withstand drive-thru traffic, including backhoes and skid steers.
- Two 1" NPT fittings on each side of the berm for drainage
- Simply remove foam inserts to fold material for quick and compact storage
Durable EnGuard™V, modified PVC coated fabric material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers.
Specifications
- Description:Quickberm Washdown
- Interior dimensions:120 W x 4 H x 216 D"
- Ext. dimensions:128 W x 4 H x 252 L"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



