Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Washdown Quickberm, Justrite®

Quickberm Washdown, 120 W x 4 H x 132 D", 128 W x 4 H x 168 L"
  10861-166
 :   Justrite
 :  28576
Washdown Quickberm, Justrite®
  10861-166
 :  Justrite
Washdown Quickberm, Justrite®
Washdown Quickberm, Justrite®

Quickberm Washdown, 120 W x 4 H x 132 D", 128 W x 4 H x 168 L"

 
$4,865.23
 
   
Each (250US Gal)
 

Washdowns use reinforced fabric material to withstand drive-thru traffic, including backhoes and skid steers.

  • Two 1" NPT fittings on each side of the berm for drainage
  • Simply remove foam inserts to fold material for quick and compact storage

Durable EnGuard™V, modified PVC coated fabric material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers.

 
  • Description:
    Quickberm Washdown
  • Interior dimensions:
    120 W x 4 H x 132 D"
  • Ext. dimensions:
    128 W x 4 H x 168 L"