Order Entry
Canada
Orders LinkContactUsLinkComponent
Interlock Vials, Restek

Interlock Vials, Restek

Interlock Vial, Thread, 0.30 ml, 12×32 mm, Glass, Amber, No, 9 mm
Catalog # 10854-108
Supplier:   Restek
Supplier #:  22436
Interlock Vials, Restek
Catalog # 10854-108
Supplier:  Restek
Interlock Vials, Restek
Interlock Vials, Restek

Interlock Vial, Thread, 0.30 ml, 12×32 mm, Glass, Amber, No, 9 mm

Price
$901.73
New Customer Promotional Price
Log in for availability
Pack of 500
Product Details & Documents

Interlock limited volume vials offer the performance and convenience of a one-piece microvial for a fraction of the cost.

  • Clear or amber color
  • Screw-thread, crimp-top, or snap-ring formats
  • Glass fabrication

A 300 µl insert is fused into a 12×32 mm clear or amber glass vial. This one-piece design reduces the potential for contamination.

Specifications
  • Cap included:
    No
  • Cap Size:
    9 mm
  • Capacity:
    0.30 ml
  • Color:
    Amber
  • Description:
    Interlock Vial, Thread
  • Material:
    Glass
  • Diameter ×H:
    12×32 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.