QuickSplit Post-Column Flow Splitters, Restek
QuickSplit Binary Fixed Flow Splitter, Split Ratio 10:1 Post Column
Catalog # 10853-136
Supplier: Restek
Supplier #: 25329
Jump to:
Product Details & Documents
Fluid resistor technology eliminates adjustments to capillary tubing for optimizing split ratio. Wide range of interchangeable resistors available.
- Split ratio not affected by changes in viscosity or pressure
- Low dead volume - negligible effect on analyte bandwidth
- High operating pressure limit: Fixed flow splitters 10000 psi (68,948 kPa) and adjustable flow splitter 5000 psi (34,474 kPa)
- Total flow: 0.1 to 5.0 ml/min
Adjustable Flow Splitter: Adjustable metering valve gives convenient control of split ratio.
Ordering information: *QuickSplit post-column flow splitter serial number required for replacement resistor set to ensure compatibility. Every resistor is manufactured per serial number. The serial number is located on top of the splitter.
Specifications
- Description:QuickSplit Binary Fixed Flow Splitter, Split Ratio 10:1 Post Column



