QuickSplit Post-Column Flow Splitters, Restek
QuickSplit Binary Fixed Flow Splitter, Split Ratio 20:1 Post Column
Catalog # 10853-116
Supplier: Restek
Supplier #: 25328
Jump to:
Product Details & Documents
Fluid resistor technology eliminates adjustments to capillary tubing for optimizing split ratio. Wide range of interchangeable resistors available.
- Split ratio not affected by changes in viscosity or pressure
- Low dead volume - negligible effect on analyte bandwidth
- High operating pressure limit: Fixed flow splitters 10000 psi (68,948 kPa) and adjustable flow splitter 5000 psi (34,474 kPa)
- Total flow: 0.1 to 5.0 ml/min
Adjustable Flow Splitter: Adjustable metering valve gives convenient control of split ratio.
Ordering information: *QuickSplit post-column flow splitter serial number required for replacement resistor set to ensure compatibility. Every resistor is manufactured per serial number. The serial number is located on top of the splitter.
Specifications
- Description:QuickSplit Binary Fixed Flow Splitter, Split Ratio 20:1 Post Column
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



