Cabinet Accessories, Justrite®
Shelf And Tray for 22G Undercounter Cab, 22-gal. Undercounter cabinet, 31⅝", 18", 44", 14 lbs.
Catalog # 10836-770
Jump to:
Discontinued
Product Details & Documents
Cabinet accessories offer an opportunity to expand storage and add new convenience to existing cabinets, or customize new cabinets with additional shelves to meet specific workflow needs.
- Expand storage
- Add new convenience
- Customize new cabinets
Polyethylene trays offer additional protection and have a slightly raised curved edge to contain spills
SpillSlope™ galvanized steel shelves hold up to 159 kg (350 lbs.) and adjust on 5.7 cm (21/4") increments for versatile storage.
They may also be used in the bottom sill area to catch incidental spills and leaks.
Documents
Justrite Laboratory Safety Brochure
Product Literature
Specifications
- Depth:18"
- Width:31⅝"
- Description:Shelf And Tray for 22G Undercounter Cab
- Height:44"
- Shipping weight:14 lbs.
- For use with:22-gal. Undercounter cabinet



