Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Whatman™ Polyester Drain Discs

Polyester drain disc, PE, membrane filter accessories, 25 mm, 100 µm
Catalog # CA28156-243
Supplier:   Cytiva
 :  230600
Whatman™ Polyester Drain Discs
Catalog # CA28156-243
Supplier:  Cytiva
Whatman™ Polyester Drain Discs
Whatman™ Polyester Drain Discs

Polyester drain disc, PE, membrane filter accessories, 25 mm, 100 µm

Price
$122.37
Log in for availability
Pack of 100
Product Details & Documents

The polyester drain disc is binder free and has a thickness of 100 µm.

  • Flat surface to eliminate filter tearing or rupturing
  • Used as a separator between membrane layers in serial stack filtration applications

This chemically inert support disc is available in a variety of diameters for use in a range of devices. With Application in General laboratory microfiltration, Quality control and sterility testing, Removal of particulates from HPLC solvents, Tissue culture media filtration.

Specifications
  • Ø:
    25 mm
  • Description:
    Polyester drain disc, PE, membrane filter accessories
  • Thickness:
    100 µm