VWR® Standard Series Freestanding Undercounter Refrigerator and Freezer
Catalog # 10819-650
Supplier: VWR International
Specifications
- Temperature Range:1...10 °C
- Capacity:130 L (5 cu.ft.)
- Description:Undercounter laboratory refrigerator, freestanding, solid door
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Model:HCUCFS-0404
- Cat. No.:10819-650
- Electrical:115 V, 60 Hz, 0.9 A
- Shipping weight:41 kg (90 lbs.)
- Defrost:Cycle
- Door type:1 solid swing door
- Shelves/drawers:2 adjustable shelves, 1 fixed shelf
- Exterior W×D×H:514×559×800 mm (20.25×22×31.5")
Specifications
About this item
These undercounter laboratory refrigerators and freezers provide versatile cold storage in a space-saving design.
- Keyed door locks
- Mechanical thermostats
- Interior shelving
- Magnetic door gaskets
- Natural hydrocarbon refrigerants
These units provide multi-functional features in cost-effective designs. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Ordering information: All units have a two-year parts and labor warranty, plus an additional three-year compressor parts warranty.
Frequently Bought Together