Burets, Dr. Schilling Pattern, Schellbach, Burkle
25 ml (0.8 oz.), 65 cm (26"), 0.1 mL, ±0.045 ml
Catalog # 10810-038
Supplier: BURKLE INC
Supplier #: 9695-3025
Jump to:
Product Details & Documents
Burets made of borosilicate glass 3.3 with splinter-proof sheathing.
- Adjusted to Ex
- Shatter-proof, resistant to chemicals
- Sturdy stand
- Precise discharge jet, allowing very fine drops
The titrating burets with splinter protection is a fast acting burette with Schellbach stripes based on Dr
The glass burette has a plastic sheathing which increases resistance to breaking and protects against splinters. The possibility of the burette breaking is much lower than with a conventional burette, and if it does break, there will be no dangerous splinters.
The Bürkle dosing armature allows for precise dosing and exact fine titration with the press button or micro-screw and precise discharge through the discharge jet.
Schilling’s design with automatic zero point extraction and Bürkle dosing armature.
Documents
Specifications
- Capacity:25 ml (0.8 oz.)
- Height:65 cm (26")
- Graduations:0.1 mL
- Tolerance:±0.045 ml



