VWR® Graefe Micro Hook
VWR® Graefe Micro Hook, Steel, 11.4 cm (4.5"), Blunt
Catalog # 10806-342
Supplier: VWR International
Jump to:
Product Details & Documents
The VWR® Graefe Micro Hook is constructed from German steel.
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Devices are available in sharp or blunt formats.
Specifications
- Description:VWR® Graefe Micro Hook
- Length:11.4 cm (4.5")
- Material:Steel
- Tip style:Blunt
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



