Order Entry
Canada
Orders LinkContactUsLinkComponent
Storage Vials, Microsolv™ | Avantor

Storage Vials, Microsolv™

BASIK™ Autosampler Vials, 40.00 ml, 95×27.5 mm, Borosilicate glass, Amber, No, 24-414
Catalog # 10805-916
Fournisseur #:  97041-0AV
Storage Vials, Microsolv™
Catalog # 10805-916
Storage Vials, Microsolv™
Storage Vials, Microsolv™

BASIK™ Autosampler Vials, 40.00 ml, 95×27.5 mm, Borosilicate glass, Amber, No, 24-414

Price
$168.94
Log in for availability
Pack of 100
Product Details & Documents

Screw top vials made up of high quality glass for long term storage.

  • Can be used for EPA testing
  • Vials and caps are used to store chemical compounds for years
Specifications
  • Cap included:
    No
  • Cap Size:
    24-414
  • Capacity:
    40.00 ml
  • Color:
    Amber
  • Description:
    BASIK™ Autosampler Vials
  • Material:
    Borosilicate glass
  • Diameter ×H:
    95×27.5 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.