Low-Halide Polyester Labels, B30, Brady
Low-halide polyester labels, B-569, Polyester, Grey, 0.5", 30.48 m (100 ft.)
Catalog # 10018-060
Supplier: Brady Worldwide
Supplier #: 117952
Jump to:
Product Details & Documents
Hi-Performance Polyester Labels (B-569) have a low halide content and are designed for marking stainless steel pipes, particularly in harsh environments.
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester label can be thermal transfer printed
- Withstands mild chemicals, oil, and water
- Service temperature of –40 to 100 °C (–40 to 212 °F)
- For use with BBP®30; BBP®31; BBP®33; BBP®35; BBP®37 printers
Applies best to very smooth surfaces and ideal for mounting to rigid panels. Continuous roll is not cut to length. It is cut by the printer.
Specifications
- Color:Grey
- Description:Low-halide polyester labels, B-569
- Material:Polyester
- Roll length:30.48 m (100 ft.)
- Width:0.5"
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



