Order Entry
Canada
Orders LinkContactUsLinkComponent
Shake Flasks, Wheaton

Shake Flasks, Wheaton

250 ml, 38 - 430
Catalog # 10017-886
Supplier #:  WPFBC0250S
Shake Flasks, Wheaton
Catalog # 10017-886
Shake Flasks, Wheaton
Shake Flasks, Wheaton

250 ml, 38 - 430

Price
$235.45
New Customer Promotional Price
Log in for availability
Case of 12
Product Details & Documents

Wheaton Erlenmeyer Shake Flasks are ideal for all suspension cell cultures, including baculovirus, microbial and algae cultures, as well as media preparation, storage, and all related applications.

  • Gamma irradiated
  • Wrapped in an easy-tear, sterile bag
  • Fit all standard shaking incubator systems and can be placed on any platform

Lexan polycarbonate resin is an amorphous engineering thermoplastic, characterized by outstanding mechanical, optical, electrical, and thermal properties. The Lexan resins utilized by Wheaton environmentally conform to flame retardant standards, are scratch resistant, with a toughness and heat resistance that ensures biocompatible and optical quality. Wheaton products made with the Lexan polycarbonate resin are compliant with stringent FDA and USP requirements. Based on these properties and their inert nature, the media bottles and shaker flasks are ideal packaging vessels. All products are manufactured in a Class 10K cleanroom.

In addition, Wheaton offers shaker flask clamps. The polycarbonate products are supplied gamma irradiated sterilized (SAL> 10¯⁶). All products are packaged and produced in a cleanroom controlled environment and do not need to be rinsed prior to first use. Consequently, all Lexan polycarbonate containers are a safer alternative to glass. Polycarbonate Erlenmeyer flasks can withstand repeated autoclaving and are optimal for all microbial culture. Wheaton Erlenmeyer flasks are certified pyrogen-, DNase-, and RNase-free. They are packaged particulate-free and wrapped in a sterile easy-tear bag.

Specifications
  • Capacity:
    250 ml
  • Thread:
    38 - 430
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Polypropylene Clamp for 2000 mL Shake Flask, 169.1 dia. X 89.57 mm
    Polypropylene Clamp for 2000 mL Shake Flask, 169.1 dia. X 89.57 mm
    10112-158
    Log in for availability
    Case of 1 - $204.75

Product Information

  • Catalog #
    Availability
    Price
  • Polypropylene Clamp for 500 mL Shake Flask, 111.6 dia. X 63.14 mm
    Polypropylene Clamp for 500 mL Shake Flask, 111.6 dia. X 63.14 mm
    10112-162
    Log in for availability
    Case of 1 - $153.79

Product Information

  • Catalog #
    Availability
    Price
  • Polypropylene Clamp for 1000 mL Shake Flask, 143.9 dia. X 74.5 mm
    Polypropylene Clamp for 1000 mL Shake Flask, 143.9 dia. X 74.5 mm
    10112-160
    Log in for availability
    Case of 1 - $182.91

Product Information

  • Catalog #
    Availability
    Price
  • Polypropylene Clamp for 250 mL Shake Flask, 90.4 dia. X 57.63 mm
    Polypropylene Clamp for 250 mL Shake Flask, 90.4 dia. X 57.63 mm
    10112-164
    Log in for availability
    Case of 1 - $131.95

Product Information

  • Catalog #
    Availability
    Price
  • Polypropylene Clamp for 125 mL Shake Flask, 74.72 dia. X 51.17 mm
    Polypropylene Clamp for 125 mL Shake Flask, 74.72 dia. X 51.17 mm
    10112-166
    Log in for availability
    Case of 1 - $117.39