Order Entry
Canada
Orders LinkContactUsLinkComponent
Headspace Caps, MicroSolv

Headspace Caps, MicroSolv

Magnetic Crimp Cap, 20 mm, 8 mm Hole, Aluminum, Silicone White/Aluminum Foil, 125 ml, Gold
Catalog # 10014-048
Supplier #:  95025-14-3D
Headspace Caps, MicroSolv
Catalog # 10014-048
Headspace Caps, MicroSolv
Headspace Caps, MicroSolv

Magnetic Crimp Cap, 20 mm, 8 mm Hole, Aluminum, Silicone White/Aluminum Foil, 125 ml, Gold

Price
$321.93
Log in for availability
Pack of 1
Product Details & Documents

MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.

The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.

Specifications
  • Septum:
    Silicone White/Aluminum Foil, 125 ml
  • Color:
    Gold
  • Description:
    Magnetic Crimp Cap
  • Material:
    Aluminum
  • Size:
    20 mm, 8 mm Hole