Caps, BASIK™, MicroSolv
PE, Soft-Guard, White Silicone Rubber / Red PTFE, 11 mm, Black, Snap cap
Catalog # 10803-572
Supplier: MicroSolv Technology Corp
: 9502C-E-10K
Jump to:
Product Details & Documents
For use with 12 x 32 mm autosampler vials.
Specifications
- Cap Size:11 mm
- Cap type:Snap cap
- Septum:Soft-Guard, White Silicone Rubber / Red PTFE
- Material:PE
- Cap color:Black



