Sample Vials, Clear Borosilicate Glass, Screw-Thread
Vials without treatment, 0.95 ml, 14.65×19 mm, Clear, Yes, 13-425
Catalog # 10798-850
Jump to:
Discontinued
Product Details & Documents
Clear, flint screw-thread sample vials offer maximum visibility.
- Available with a variety of caps, or as vials only, to meet specific requirements
- Pre-cleaned options save time and money
These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Documents
Specifications
- Cap included:Yes
- Cap Size:13-425
- Capacity:0.95 ml
- Color:Clear
- Description:Vials without treatment
- Diameter ×H:14.65×19 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



