Order Entry
Canada
Orders LinkContactUsLinkComponent
 

SpillStopper Work Surfaces, Labconco

Work Surface-LR,RS, 36", 48", Left rear and right side
Catalog # 10769-388
Supplier:   Labconco
 :  9501412
SpillStopper Work Surfaces, Labconco
Catalog # 10769-388
Supplier:  Labconco
SpillStopper Work Surfaces, Labconco
SpillStopper Work Surfaces, Labconco

Work Surface-LR,RS, 36", 48", Left rear and right side

Price
$3,990.00
Log in for availability
Each
 
Product Details & Documents

SpillStopper Work Surfaces are molded from a special formulation of corrosion-resistant epoxy resins

Dished and contoured to conform to the interior liner of Protector Hoods. Front edge has a large radius to aerodynamically direct airflow into the hood. Pre-drilled 1.5" (5.8 cm) diameter holes for venting and 2.5" (6.4 cm) diameter holes for plumbing pass-through.

 : May be ordered with a pre-cut 15.2 x 7.6 cm (6 x 3") oval cupsink cutout. Cupsink is sold separately. SpillStopper Work Surfaces provide support for Protector Premier, XStream, XL, Echo and Airo Laboratory Hoods.

Specifications
  • Description:
    Work Surface-LR,RS
  • Depth:
    36"
  • Width:
    48"
  • CuPSInk cutout:
    Left rear and right side