Order Entry
Canada
Orders LinkContactUsLinkComponent
Variocool Chillers, LAUDA-Brinkmann

Variocool Chillers, LAUDA-Brinkmann

LAUDA Variocool Chiller VC 7000W, Water-Cooled, –20...+40 °C, 208/220 V, 3/PE, 60 Hz, 7.0 kW
Catalog # 10768-428
Variocool Chillers, LAUDA-Brinkmann
Catalog # 10768-428
Supplier:  
Variocool Chillers, LAUDA-Brinkmann

LAUDA Variocool Chiller VC 7000W, Water-Cooled, –20...+40 °C, 208/220 V, 3/PE, 60 Hz, 7.0 kW

Discontinued
Product Details & Documents

LAUDA Variocool chillers offer a broad performance range for demanding temperature control tasks.

  • Color screen controller is both intuitive and informative
  • USB interface and alarm contact are standard features built into each unit
  • Option of adding additional communication interfaces for increased flexibility

LAUDA Variocool chillers were designed with a modular concept and offer a broad range of options. High powered pumps and heaters allow for a truly custom design to match your application's needs.

Certifications: CE compliant.

Ordering information: Chiller is supplied with USB and alarm contact standard. All units listed below are in 60Hz frequencies. Variant units in 50Hz configurations are also available upon request. Optional heaters and pumps are sold separately, except chiller model VC 5000 (L000756), which includes a heater (model LWZ 3096).

Documents

Specifications
  • Temperature range:
    –20...+40 °C
  • Description:
    LAUDA Variocool Chiller VC 7000W, Water-Cooled
  • Electrical:
    208/220 V, 3/PE, 60 Hz
  • Cooling capacity:
    7.0 kW
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.