Variocool Chillers, LAUDA-Brinkmann
LAUDA Variocool Chiller VC 7000, Air-Cooled, –20...+40 °C, 208/220 V, 3/PE, 60 Hz, 7.0 kW
Catalog # 10768-426
Jump to:
Discontinued
Product Details & Documents
LAUDA Variocool chillers offer a broad performance range for demanding temperature control tasks.
- Color screen controller is both intuitive and informative
- USB interface and alarm contact are standard features built into each unit
- Option of adding additional communication interfaces for increased flexibility
LAUDA Variocool chillers were designed with a modular concept and offer a broad range of options. High powered pumps and heaters allow for a truly custom design to match your application's needs.
Certifications: CE compliant.
Ordering information: Chiller is supplied with USB and alarm contact standard. All units listed below are in 60Hz frequencies. Variant units in 50Hz configurations are also available upon request. Optional heaters and pumps are sold separately, except chiller model VC 5000 (L000756), which includes a heater (model LWZ 3096).
Documents
Variocool
Manual
Specifications
- Temperature range:–20...+40 °C
- Description:LAUDA Variocool Chiller VC 7000, Air-Cooled
- Electrical:208/220 V, 3/PE, 60 Hz
- Cooling capacity:7.0 kW



