Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Vibration Generator

Circular Chladni Plate
  470162-746
 :  1000705
Vibration Generator
  470162-746
Vibration Generator
Vibration Generator

Circular Chladni Plate

 
$106.79
   
Each
 

Vibration generator for exciting oscillating and waves mechanically, such as in coil springs, a rubber cord, a wire ring or a Chladni plate. In robust plastic housing including mounting pin with 4mm socket for attaching accessories (Chladni plates, resonance wire, rubber band, etc.). Including holder for stand rod (up to 8mm dia.) on the rear side of the apparatus for the demonstration of standing waves in a coil spring. The generator is equipped with overload protection and is driven by a loudspeaker for smooth oscillations and fine travel stepping.

Specifications:
Connection: via 4 mm safety sockets
Impedance: 8 Ω
Maximum amplitude: 5 mm
Frequency range: 0 up to 20 kHz
Minimum operating current: 10 mA
Overload protection: 1 A fuse
Dimensions: approx. 200x160x70 mm³
Weight: aprox. 1.4 kg

 
  • Description:
    Circular Chladni Plate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.