Jump to:
Product Details & Documents
For pH meter standardization
Available colorless, or color-coded for easy identification.
Documents
Specifications
Specifications
- Color:Red
- Size:50 mL
- Reference temperature:25 °C
- pH:4.01
- pH accuracy:±0.02
For pH meter standardization
Available colorless, or color-coded for easy identification.