Order Entry
Canada
Orders LinkContactUsLinkComponent
Isopropanol, Contec®

Isopropanol, Contec®

Contec® 70% IPA, Nonsterile 70% USP Grade Isopropanol, 0.9 L (32 oz.)
Catalog # CA10591-354
Supplier:   Contec
Supplier #:  SB327030
Isopropanol, Contec®
Catalog # CA10591-354
Supplier:  Contec
Isopropanol, Contec®
Isopropanol, Contec®

Contec® 70% IPA, Nonsterile 70% USP Grade Isopropanol, 0.9 L (32 oz.)

Price
$426.00
Log in for availability
Case of 12
Product Details & Documents

Contec® Isopropanol contains USP grade isopropanol (IPA) and USP grade purified water. Filtered to 0.2 μm, bottles are double-bagged to assure product quality. Each bottle has a lot number code and expiration date for easy record keeping.

  • Contains USP grade isopropanol which evaporates and leaves extremely low residues
  • Filtered through 0.2 μm in-line filter to eliminate the need for in-house filtration
  • Meets USP grade purified water

A convenient trigger sprayer with settings for stream or mist spraying is included with the 32 oz. bottles. The stream setting is ideal for targeting specific hard to reach areas, while the mist setting is used to cover larger surfaces. Each leakproof bottle is induction sealed, capped, and shipped to eliminate the occurrence of leakage. Product applications include surface cleaning, wiping gloved hands in sterile suites or during gowning, and wiping down products and equipment for pass-through to controlled environments.

Specifications
  • Description:
    Contec® 70% IPA, Nonsterile 70% USP Grade Isopropanol
  • Size:
    0.9 L (32 oz.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.