Biox Cryogenic Storage Boxes
100, 133L×133W×53H mm, Polycarbonate
Catalog # 10218-760
Supplier: TWD Scientific
Supplier #: BX98-0213
Jump to:
Product Details & Documents
Cryogenic storage boxes are manufactured from polycarbonate for liquid nitrogen and deep freezer use.
- Clear removable lid
- Numbered grip
- Drain holes
- 1 and 2" options available
Always in a 10×10 configuration. Openings in the bottom make them scan ready when used with 2D barcoded vials.
Ordering information: Storage boxes are packaged 12 per case.
Specifications
- No. of Holes:100
- Dimensions:133L×133W×53H mm
- Material:Polycarbonate
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



