Burets, Automatic, Dr Schilling Pattern, Schellbach, Bürkle
5 ml, 0,05 mL, ±0.015 ml
Catalog # 10217-326
Supplier: BURKLE INC
Supplier #: 9695-1005
Burets, Automatic, Dr Schilling Pattern, Schellbach, Bürkle
Catalog # 10217-326
Supplier: BURKLE INC
Jump to:
Product Details & Documents
Burette with Schellbach stripes type Schilling / Bürklewith original Bürkle dosing armature. A universal aid in the laboratory, electroplating industry, water treatment plants, for field analyses, etc. Precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet.
- Burette made of borosilicate glass 3.3
- Shatterproof, resistant to chemicals
- Blue ring graduations
- Left or right hand operation possible
- Sturdy stand
- Precise discharge jet, allowing very fine drops
Certifications: Tolerances according to DIN ISO 385
Documents
Specifications
- Capacity:5 ml
- Graduations:0,05 mL
- Tolerance:±0.015 ml



