Order Entry
Canada
Orders LinkContactUsLinkComponent
Flow Indicators, Bürkle

Flow Indicators, Bürkle

CheMobil, Blue, PMP, 6 - 11 mm
Catalog # 10217-296
Supplier:   BURKLE INC
Supplier #:  8720-2005
Flow Indicators, Bürkle
Catalog # 10217-296
Supplier:  BURKLE INC
Flow Indicators, Bürkle
Flow Indicators, Bürkle

CheMobil, Blue, PMP, 6 - 11 mm

Price
$37.71
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

These paddle wheel flow indicators give a clear visualisation of the flow rates of liquids or gas in tubing

LiquiMobil flow indicator made of SAN is mainly suitable for cooling systems and helps to reduce water consumption considerably because the cooling water fl ow can be adjusted better. Not suitable for aggressive substances. Maximum operating temperature LiquiMobil SAN is +30 °C.

CheMobil PMP shows reasonable chemical resistance, which makes it possible to use with a great number of fluids. CheMobil is not however appropriate for strong acids, bases and solvents. CheMobil is steam sterilisable. Maximum operating temperature +60 °C.

The flow indicator can operate in either direction of flow and can be mounted at any angle. The paddle wheel impeller starts to rotate at about 150 ml/min. Colour coding - red, black or blue

Specifications
  • Type:
    CheMobil
  • Color:
    Blue
  • Material:
    PMP
  • Tube diameter:
    6 - 11 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.