Liquid Sampler, Bürkle
50 ml, 45.5 cm
Catalog # 10217-126
Supplier: BURKLE INC
Supplier #: 5326-0003
Jump to:
Product Details & Documents
Samplers for thin to viscous liquids.
- Liquid Sampler, open with thumb: The valve is opened with the thumb to empty the sample
- Liquid Sampler, place onto bottle: The valve is opened by attaching the sample container to empty the sample
Easy use with one-handed operation. With discharge funnel for safe filling of the sample bottles. Material V4A (1.4404) ; Container Diameter: 32 mm
Documents
Liquid Sampler
Videos
Specifications
- Capacity:50 ml
- Length:45.5 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



