Liquid Sampler, Bürkle
100 ml, 54 cm
Catalog # 10217-124
Supplier: BURKLE INC
Supplier #: 5326-0002
Jump to:
Product Details & Documents
Samplers for thin to viscous liquids.
- Liquid Sampler, open with thumb: The valve is opened with the thumb to empty the sample
- Liquid Sampler, place onto bottle: The valve is opened by attaching the sample container to empty the sample
Easy use with one-handed operation. With discharge funnel for safe filling of the sample bottles. Material V4A (1.4404) ; Container Diameter: 32 mm
Documents
Liquid Sampler
Videos
Specifications
- Capacity:100 ml
- Length:54 cm



