Liquid Sampler, Bürkle
50 ml, 46 cm
Catalog # 10217-122
Supplier: BURKLE INC
Supplier #: 5326-0001
Jump to:
Product Details & Documents
Samplers for thin to viscous liquids.
- Liquid Sampler, open with thumb: The valve is opened with the thumb to empty the sample
- Liquid Sampler, place onto bottle: The valve is opened by attaching the sample container to empty the sample
Easy use with one-handed operation. With discharge funnel for safe filling of the sample bottles. Material V4A (1.4404) ; Container Diameter: 32 mm
Documents
Liquid Sampler
Videos
Specifications
- Capacity:50 ml
- Length:46 cm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



