VWR® CE Flat Sponge Mop Heads
VWR® Flat Mop Head with Polyester Lamination, 40.6 x 12.7 cm (16 x 5"), Sterile
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® CE Flat Sponge Mop Heads are manufactured and sterlized in the USA.
- Polyester lamination allows for tear-free application of disinfectants, cleaning, and spill absorption
- Polyester allows for optimized manufacturer recommended contact times for disinfectants
- Unlike competitive products, this polyester is laminated to the foam without the use of adhesives, which could contaminate surfaces
- Fits common plastic and stainless steel flat mopping frames
- Autoclavable
Sterile heads are validated to 10-6 SAL per ISO 11137. Mop heads are individually double bagged, with Lot number and sterile indicator dot on each package (where applicable). A certificate of sterility is available upon request with each shipment.
Documents
Certificates
Search by Lot NumberVileda Clean Facility Catalog Vileda Professional The Clean Facility
Product Literature
Specifications
- Description:VWR® Flat Mop Head with Polyester Lamination
- Size:40.6 x 12.7 cm (16 x 5")
- Sterility:Sterile
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



