VWR® E Balances
VWR-20001E, 20000 g, ±0.5 g, 200×215 mm, 0.1 g, 3 s, 0.1 g, 330×215×90 mm
Catalog # 10205-000
Supplier: VWR International
Jump to:
Product Details & Documents
Entry-level balances designed for basic weighing needs.
- Economical and versatile
- Large, backlit display
- Simple, five-button operation
- 5-year warranty
Sturdy construction and ease-of-use make the VWR® E-Series balance the ideal choice for the laboratory.
VWR-10001E and VWR-20001E feature an internal rechargeable battery, all other models can be powered by 6xAA batteries. RS232 interface allows connection to VWR® Dot Matrix Printer (cat. no. 10799-132).
Specifications
- Model:VWR-20001E
- Pan/Platform Size:200×215 mm
- Dimensions:330×215×90 mm
- Repeatabilty:0.1 g
- Linearity:±0.5 g
- Stabilization time:3 s
- Readability:0.1 g
- Weighing capacity:20000 g
- Cat. No.:10205-000
- Operating temperature range:5...40 °C
- Voltage:100-240VAC
- Plug type:Type-A
- Communication interface:RS232



