VWR® E Balances
VWR-3001E, 3000 g, ±0.3 g, 170×180 mm, 0.1 g, 3 s, 0.1 g, 258×190×82 mm
Catalog # 10204-994
Supplier: VWR International
Jump to:
Product Details & Documents
Entry-level balances designed for basic weighing needs.
- Economical and versatile
- Large, backlit display
- Simple, five-button operation
- 5-year warranty
Sturdy construction and ease-of-use make the VWR® E-Series balance the ideal choice for the laboratory.
VWR-10001E and VWR-20001E feature an internal rechargeable battery, all other models can be powered by 6xAA batteries. RS232 interface allows connection to VWR® Dot Matrix Printer (cat. no. 10799-132).
Specifications
- Model:VWR-3001E
- Pan/Platform Size:170×180 mm
- Dimensions:258×190×82 mm
- Repeatabilty:0.1 g
- Linearity:±0.3 g
- Stabilization time:3 s
- Readability:0.1 g
- Weighing capacity:3000 g
- Cat. No.:10204-994
- Operating temperature range:5...40 °C
- Voltage:100-240VAC
- Plug type:Type-A
- Communication interface:RS232



