VWR® E Balances
VWR-3002E, 3000 g, ±0.05 g, 170×180 mm, 0.01 g, 3 s, 0.01 g, 258×190×82 mm
Catalog # 10204-992
Supplier: VWR International
Jump to:
Product Details & Documents
Entry-level balances designed for basic weighing needs.
- Economical and versatile
- Large, backlit display
- Simple, five-button operation
- 5-year warranty
Sturdy construction and ease-of-use make the VWR® E-Series balance the ideal choice for the laboratory.
VWR-10001E and VWR-20001E feature an internal rechargeable battery, all other models can be powered by 6xAA batteries. RS232 interface allows connection to VWR® Dot Matrix Printer (cat. no. 10799-132).
Specifications
- Model:VWR-3002E
- Pan/Platform Size:170×180 mm
- Dimensions:258×190×82 mm
- Repeatabilty:0.01 g
- Linearity:±0.05 g
- Stabilization time:3 s
- Readability:0.01 g
- Weighing capacity:3000 g
- Cat. No.:10204-992
- Operating temperature range:5...40 °C
- Voltage:100-240VAC
- Plug type:Type-A
- Communication interface:RS232
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



