Schlenk Tubes, Modified, ChemScience
200 ml, Flask Modified Schlenk Tube, 24/40, Glass
Catalog # CA10204-590
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-F0904200G
Jump to:
Product Details & Documents
Choice of either 2 mm glass stopcock, 2 mm Teflon® stopcock or 0 to 4 mm high vacuum valve.
Specifications
- Capacity:200 ml
- Description:Flask Modified Schlenk Tube
- [ST] joint size:24/40
- Stopcock type:Glass



