Chromatography Columns, Plain, ChemScience
Chromatography Column, Plain, Teflon® Stopcock, Preparative, Glass, 73.00 mm, 254 mm, 80 mm, 2 mm
CA10204-566
: CS-C0368025
These columns have a Teflon® stopcock and a reinforced beaded top.
- Column Format:Preparative
- Ext.Ø:80 mm
- Ø int.:73.00 mm
- Description:Chromatography Column, Plain, Teflon® Stopcock
- Length:254 mm
- Column hardware:Glass
- Stopcock size:2 mm



